Abbotsford
kln51425

KLEIN TOOLS 51425 Klein Kleaners Hand Cleaning Towels

Price $35.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51425

Description

Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.PRODUCT FEATURES:- Simple and convenient pre-moistened towels - Powerful, yet gentle pumice-like cleaning action - Quickly loosens, dissolves, and absorbs dirt and grease - Features a natural citrus solvent that's gentler than petroleum-based hand cleaners


Simple and convenient pre-moistened towels

Powerful, yet gentle pumice-like cleaning action

Quickly loosens, dissolves, and absorbs dirt and grease

Features a natural citrus solvent that's gentler than petroleum-based hand cleaners

For additional information, read the Material Safety Data Sheet for this product

Specifications

Brand Name Klein Tools Sub Brand Klein Kleaners
Item Name Cleaning Towel Type Hand Cleaners & Chemicals
Length 305 mm Width 229 mm
Fragrance Citrus Number of Wipes 72
Packaging Type Bucket Application Hand cleaning towels
UPC 092644514258

Packages

1 - UNIT - 1 6 - UNIT - 6