
GREENLEE CRM-Q 1qt. Greenlee Cable-Cream® Cable Pulling Lubricant
Description
Cable-Cream® Cable pulling lubricant, 0.11 average COF, 7.000 - 8.000 PH range. Advanced formula, light yellow cream makes pulling faster and easier. Compatible with all cable insulation types. Dries slowly to a thin, non-conductive, non-hardening residue. Adheres well to the cable without messy dripping. Reduces waste. Cleans up easily. Non-staining. Won’t break down or separate after exposure to freezing cold or blistering heat. Environmentally safe/non-hazardous.
Specifications
Brand Name | Greenlee | Sub Brand | Cable-Cream™ |
Item Name | Cable Pulling Lubricant | Type | Cable-Cream One Quart Squeeze Bottle (.95 l) |
Container Size | 1 qt | Container Type | Squeeze Bottle |
Specific Gravity | 1 | Flash Point | None |
Odor | None | Appearance | Gel |
Color | Cream | VOC | 0 g/l |
pH Rating | 7 - 8 | Viscosity | 30000 - 45000 cP |
Standards | UL Listed | Application | Electrical Cable Pull |
UPC | 783310352075 |
Packages
12 - UNIT - (12) |