Abbotsford
idi31378

IDEAL INDUSTRIES 31-378 Aqua-Gel® II Cable Pulling Lubricant, 1-Quart Squeeze Bottle

Price $21.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-378

Description

Aqua-Gel® II cable pulling lubricant with polymer-based formula provides maximum tension reduction in high-stress electrical and communications cable-pulling operations. Compatible with all cable types except composite rubber. Dries to a semi-fluid film that won’t clog conduit. Cleans up easily with soap and water. Clings to cable throughout long pulls. Easy to apply by hand, brush or pump.


IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations.

Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water.

It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C).

Lubricant is convenient to apply by hand, brush or pump.

It is well suited with all cable types except composite rubber, and clings to cable throughout long pulls.

It is environmentally safe, non-toxic, non-flammable and non-corrosive for convenient use.

For outdoor use only.

Specifications

Brand Name Ideal Sub Brand Aqua-Gel® II
Type Lubricant Specific Gravity 0.98
Odor Mild Color Blue
VOC 1.7 GPL (As Packaged, Minus Water) Plastic Safe Yes
Standards Ul Listed Application For Cable Pulling
UPC 783250313785

Packages

12 - UNIT - (12)
Customers who bought this item also bought