
AMERICAN POLYWATER WJ-128 Polywater J Winter Grade Cable Pulling Lubricant, 1-gal/3.8-liter pail
Description
Polywater® Lubricant WJ is a high performance, clean, slow-drying, water-based gel lubricant. It provides maximum tension reduction in all types of cable pulling. It is especially recommended for long pulls, multiple-bend pulls and pulls in a hot environment. It is specially formulated for use in temperatures as low as -20°F (-30°C).
Specifications
Brand Name | American Polywater | Sub Brand | Polywater® J |
Item Name | Cable Pulling Lubricant | Type | Winter and Specification Grade |
Container Size | 1 gal (US) | Container Type | Bucket |
Appearance | Gel | Base Content | Water Emulsion of Polymer |
Temperature Rating | -20 °F | Standards | IEEE 1210, CSA Certified, ASTM D1693, ASTM D512-88, ASTM D1246-88, ASTM D808-87, ASTM D129-78, ASTM D1179-88 |
Application | Long, Difficult, Cold Weather Cable Pulls and All Types of Cables Except LSZH, LSHF, and Some CSPE | UPC | 027868002007 |
Packages
4 - UNIT - (4) |