Abbotsford
tabtbft20136

ABB 36 ft Shrink-Kon Self-Fusing Insulation Tape, Black

Price $108.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TBFT201-36

Description

Two layers of this self amalgamating tape form a flexible dielectric layer that protects your connection against moisture, humidity and corrosion. The tape offers high tensile strength, enabling you to stretch the first layer of tape to form a solid, compressed, watertight seal. Apply the second layer with minimal to no stretch, and your insulation job is complete. Just two layers form a moisture-proof, abrasion-resistant, dielectric seal. Suitable for high and low voltage applications. Smooth filler putty compound available for use under tape when insulating bolted or dimensionally inconsistent splices and terminations.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Silicone Insulating Tape Type Self-Fusing, Self-Adhesive
Voltage Rating 600 V Width 1 in
Length 36 ft Thickness 20 mil
Backing Material Silicone Rubber Color Black
Standards UL File Number E9809 Application Repair Deteriorated Insulation on Cables and Conductors, Insulate and Seal Underwater, Underground and Above-Ground Bonding Installations
UPC 786210978710

Packages

1 - UNIT - 1 10 - UNIT = (10)