
HUBBELL 2/0 Str. 6 inch Burndy Hysplice, Full Tension Sleeve for Stranded Copper Conductors
Description
Hysplice, 2/0 (7, 12, 19) str., 6 in L, Full Tension Sleeve for Stranded Copper Conductors.
Specifications
Brand Name | Burndy | Sub Brand | Hysplice™ |
Item Name | Full Tension Splice Connector | Size | 6 IN Length |
Conductor Size | 2/0 AWG (7, 12, 19) | Overall Length | 6 in |
Type | Standard Version, Short Sleeve | Series/Model | YDS |
Contact Material | Copper | Connection Type | Splice |
Color | Black | Finish | Bare |
Standards | RoHS Compliant | Application | Stranded Copper Conductors |
UPC | 781810564844 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |