
PAISLEY G1201A Glyptal® Red Enamel Aerosol Spray Can, Semigloss
Description
Touch up spray can glyptla semigloss red
Specifications
Brand Name | Glyptal | Item Name | Enamel Spray Paint |
Container Size | 12.75 oz | Form | Liquid |
Color | Red | Curing Time | 2 hr |
Series | 1201 | Container Type | Aerosol Can |
Finish | Semi Gloss | Viscosity | 325 cP |
Chemical Composition | 30 - 40% Acetone, 15% Propane, 5 - 10% Methyl Ethyl Ketone, Toluene, 1 - 5% Methyl Propyl Ketone, Methyl Normal Amyl Ketone, n-Butanol | Temperature Rating | 72 °F |
VOC Content | 14.6 lb/gal | Odor/Scent | Solvent |
Specific Gravity | 0.945 | Flash Point | 4 °C |
Application Method | Spray | Standards | Military Specification MIL-E-22118 |
Application | For Treatment of Coils and Armatures, Internal Coatings for Engines, General Plant Maintenance, Primer and Finish for Motor, Generator and Transfer Housings, Anti-Moisture Coating on Thermostat, Water Cooler, and Truck Control Parts, Sealer for Pipe |
Packages
12 - UNIT - (12) |