
3M CANADA 3/4 inch 4mil 18mmx50m 3M Filament Tape, Clear
Description
The Tartan™ Filament Tape 8934 is constructed on a clear polypropylene backing, reinforced with glass yarn filaments, for strapping, bundling, and reinforcing applications. It has a tensile strength of 100 lbs/in (1751 N/cm) width and a pressure-sensitive synthetic rubber adhesive offers good shear strength to fibreboard, plastics, and most metal surfaces.
Specifications
Brand Name | 3M | Sub Brand | Tartan™ |
Item Name | Filament Tape | Type | Utility |
Length | 55 m | Width | 18 mm |
Thickness | 4 mil | Color | Clear |
Series | 8934 | Core | 3 in |
Adhesive Material | Pressure Sensitive Synthetic Rubber Resin | Backing Material | Scotchpro Film |
Adhesion Strength | 60 oz/in | Tensile Strength | 100 lb/in |
Packaging Quantity | 48/Case | Application | For Utility Bundling, Reinforcing and Pallet Unitizing Applications |
UPC | 021200865190 |
Packages
48 - UNIT - (48) |