
NVENT THERMAL 54 ft per Roll Pentair Thermal Tape Glass, White
Description
Fixing tape to attach polymer heating cables to pipes. 54 ft (16 m) per roll. For stainless steel pipes.
Specifications
Brand Name | Raychem | Sub Brand | RAYCHEM |
Item Name | Glass Tape | Type | Fixing Material |
Length | 54 ft | Width | 12 mm |
Thickness | 0.006 | Tensile Strength | 150 |
Application | For Polymer Insulated Heating Cables on Stainless Steel Pipes or for any Installation Below 4.4 °C | UPC | 715629006165 |
Packages
1 - UNIT - 1 |