Abbotsford
idi46130c1x30

IDEAL INDUSTRIES 1 inch x 30 ft 46-130C Series WIRE ARMOUR™ Linerless Rubber Tape

Price $32.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-130C-1X30

Description

An ethylene rubber based, high voltage tape possessing excellent electrical, chemical and physical properties. Use 46-130C linerless, self-bonding tapes when insulating and jacketing splices on power cable from 600 volts to 69,000 volts. Allows quicker taping speeds than liner tape and yields a uniform, void-free build-up while contouring unusual shapes.


1" wide x 30' long x 30 mil thickness

Linerless, self-bonding

Excellent ozone resistance

Conformability to complex shapes

Moisture, corrosion and chemical resistant

High thermal conductivity allowing heat to dissipate from joint

Flame retardant

Lead free

Overload temperature: 266°F

Elongation: 890%

Packages

1 - UNIT - 1
Customers who bought this item also bought