Abbotsford
burya252n

HUBBELL 1/0 AWG CU, 1/2 inch Stud, Burndy Copper Compression lug, 2 Hole w/o Inspection Window, Long barrel, Tin Plated

Price $38.01 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA252N
Documents Documents

Description

Copper Compression lug, 2 Hole w/o Inspection Window, 1/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2N, Straight, Non-Insulated
Conductor Size 1/0 AWG Number of Holes 2
Stud Size 0.5 in Overall Length 4.81 in
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Long
Terminal Connection Slender Flange Stud Hole Spacing 1-3/4 in
Finish Tin Plated Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant
Application Code Conductor UPC 781810502266

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought