Abbotsford
mmmfrictiontape

3M CANADA 3/4 inch x 60 ft 3M Temflex Cotton Friction Tape, Black

Price $14.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:1755-3/4X60

Description

Temflex™ 1755 Cotton Friction Tape is a high-grade, black friction tape designed to provide mechanical protection against abrasion and cut-through for cable, wire splices and connections insulated with rubber electrical tape. The 13 mil thick tape is composed of a high-quality cotton fabric, coated on both sides with an electrical-grade, solvent-free, rubber adhesive. Temflex™ Cotton Friction Tape has high break strength and low stretch, making it ideal as a heavy-duty binding and harnessing tape.

Specifications

Brand Name 3M Sub Brand Temflex™
Item Name Friction Tape Type Insulating
Length 60 ft Width 3/4 in
Thickness 0.33 mm Material Cotton
Color Black Temperature Rating -10 to 80 °C
UPC 051128571736

Packages

20 - UNIT - (20)