
3M CANADA 3/4 inch x 60 ft Scotch Electrical Insulating Varnished Cambric Tape
Description
The Scotch® Electrical Insulating Varnished Cambric Tape 2510 is a 7-mil (0.18 mm) thick, premium-grade varnished cambric tape that's suitable for insulating bus bars, motor leads, and service drop connections. The electrical properties of the tape remain stable in a temperature range of 32°F to 221°F (0°C to 105°C).
Specifications
Brand Name | 3M | Sub Brand | Scotch® |
Item Name | Varnished Cambric Tape | Width | 3/4 in |
Length | 60 ft | Thickness | 5.6 mil |
Color | Yellow | Tensile Strength | 20 lb/in |
Standards | ASTM D6123/D6123M97 | Application | For General Purpose |
UPC | 054007417200 |
Packages
20 - UNIT - (20) |