
CABLOFIL 4 inch x 12 inch x 10 ft Divider Strip, Pre-Galvanized
Description
For wire separation within a single cable tray.FEATURES:• Requires EZBN1-4 and CE25 to attach to EZ Tray (sold separately)• Field fabricate with tin snips for vertical and horizontal transitions• Length: 10'
Specifications
Brand Name | Cablofil | Item Name | Divider Strip Kit |
Material | Steel | Finish | Pre-Galvanized |
Dimensions | 4 in D x 12 in W x 10 ft L | Application | For Wire Separation within a Single Cable Tray |
UPC | 800388018358 |
Packages
1 - UNIT - 1 |