
CABLOFIL FS 41 FASTRUT Connector (50/Pack)
Description
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy
Specifications
Brand Name | Cablofil | Item Name | Bracket Strut Clamp |
Material | Steel | Color/Finish | Dacromet |
Dimensions | 4-1/2 in W x 5-3/4 in D x 1-1/2 in H | Standards | RoHS Compliant |
Application | For Cable Management | UPC | 800388004412 |
Packages
1 - UNIT - 1 |