![cboaspg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76218040.jpg?preset=medium)
CABLOFIL ASPG Trapeze Hanging Clip (50/Pack)
Description
For trapeze hung installations.FEATURES:• Use 1/4"(THRD1-4) or 3/8"(THRD3-8B) threaded rod, 2 hex nuts needed (EZHN3-8B/EZHN1-4B)• Poly grommet retains in slot - unsnaps for side loading cables• Corrosion resistant pre-galvanized finish• Tray can be detached on one side only to add cables• Threaded rods, nuts, and washers sold separately• Sold in a Package of 50 Clips
Specifications
Brand Name | Cablofil | Item Name | Hanging Clip |
Type | Trapeze | Material | Steel |
Color/Finish | Pre-Galvanized | Series/Model | ASB |
Dimensions | 1.8 in L x 1.4 in W | For Use With | Basket Tray Threaded Rod Mount |
UPC | 800388004122 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |