CABLOFIL 4 inch Radius Tee 90 Degree Kit (2/Pack)
Description
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Specifications
Brand Name | Cablofil | Item Name | Tee Bend Kit |
Type | 90°, Radius | Width | 13-1/4 in |
Height | 4-1/4 in | Material | Carbon Steel |
Finish | Electro Zinc Plated | Includes | (2) Radius Splice, (10) EZBN 1/4 in, (8) CE25 and (4) CE40, Hardware |
Standards | UL Listed | Application | For Commercial |
UPC | 800388014886 |
Packages
2 - UNIT - (2) |