
UBS INDUSTRIES 3/8 inch Columbia MBF Ceiling Flange
Description
Ceiling flange.
Specifications
Brand Name | Unistrut | Item Name | Ceiling Flange |
Type | Malleable | Length | 3-5/16 in |
Width | 1-3/8 in | Height | 3/8 in |
Hole Size | 3/8 in | Color/Finish | Electro Galvanized |
Packages
100 - UNIT - (100) |