
ABB Superstrut Beam Clamp for Mounting Channel
Description
Superstrut® beam clamp for mounting channel constructed of hot-dipped galvanized steel. Material is zinc coated after fabrication providing total product protection on all surfaces. It is designed to use with A series channel, 800 lb/ea design load.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Channel To Beam Clamp | Type | Beam Clamps |
Load Capacity | 800 lb | Material | Steel |
Finish | Hot-Dipped Galvanized | Series/Model | 500 |
Beam Width | 1-11/16 in | Dimensions | 3-1/2 in L x 3-1/2 in W |
For Use With | B-900, B-905, B-995, A Series Channel | Application | For A Series |
UPC | 786210642666 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1600 - UNIT = 1600 |