
ABB 3/8 inch 1-7/8 inch x 2-1/4 inch SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver
Description
Beam clamp for hanging rod with hot dipped galvanized finish. Special features include 3/8 inch set screw.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Material | Steel | Finish | Hot-Dipped Galvanized |
Rod Size | 3/8 in | Includes | 3/8 in Set Screw |
Application | Metal Framing | UPC | 616013083260 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |