
ABB 1/2 inch 1-2 inch x 2-3/4 inch SUPERSTRUT Galvanized Finished Heavy Duty Beam Clamp, Silver
Description
Beam clamp for mounting channel with heavy duty electro galvanized finish. Special features where design loads are indicated, they provide for a safety factor of 3 in conformance with the American standard code for pressure piping.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Continuous |
Material | Steel | Finish | Continuously Silver Galvanized/Electro Galvanized |
Capacity | 1/2 in | Application | For Metal Framing |
UPC | 616013056356 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 720 - UNIT = 720 |