
ABB 12-1/2 inch x 6 inch Superstrut Galvanized Steel Special Application Bracket
Description
SUPERSTRUT® Hot dip galvanized bracket. For metal framing.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Bracket | Mounting | Screw Mount |
Material | Steel | Type | Horizontal, 90° |
Dimensions | 317.5 mm W x 152.4 mm H | Color/Finish | Hot-Dipped Galvanized |
For Use With | 12, 14 or 16 ga Channels | Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. |
UPC | 616013057506 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |