
ERICO 1-1/4 inch Conduit, 1/2 inch Max Flange CADDY BC-M Pipe/Conduit to Beam Clamp
Description
Conduit to beam clamp, CADDY® armour steel, Easy installation to beam flanges, Eliminates offset bending conduit, Conduit clip rotates 360 degrees.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit To Beam Clamp | Type | BC-M Conduit to Beam Clamp |
Load Capacity | 444.8 N | Material | Steel |
Finish | Caddy® Armour | Capacity | 31.75 mm |
Mounting Type | Clamp | Dimensions | 12.7 mm |
Weight | 0.05 kg | Standards | cULus Listed |
Application | For Datacom, Low Voltage and Electrical | UPC | 782856192206 |
Packages
100 - UNIT - (100) |