
ABB 1-1/4 inch Iberville EMT Set-Screw Steel Coupling
Description
IBERVILLE® E.M.T. set-screw coupling constructed of steel. Concrete-tight with combo head screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 1-1/4 in |
Connection Type | Plug-in | Material | Steel |
Color | Silver | Finish | Enamel Painted |
Type | EMT | Standards | UL File Number E16592, CSA 3313 |
UPC | 622538245106 |
Packages
25 - UNIT = (25) | 640 - UNIT = 640 |