Abbotsford
eri4z34

ERICO 4Z34 CADDY® Multi-Function Clip

Price $1.5141 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:4Z34

Description

Flexible, tool free rod/wire support for electrical boxes, cable, and conduit. Attached to M4-M10 threaded rod or 4,8mm wire.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Multi-Function Clip Type Multi-Function Clip
Material Spring Steel Color/Finish Caddy Armour Coated
Standards cULus Listed Application Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration
UPC 782856505006

Packages

100 - UNIT - (100)
Customers who bought this item also bought