
ERICO M24S CADDY® Hammer-On Flange Clip, Bottom Mount with Stud
Description
Easy to install, hammer on fastener designed to support various cable and conduit applications to structural steel beam elements. The multiple attachments points and included threaded stud provides flexibility and accesibility for the installer. Spring steel fastener, attaches to 1/8" to 1/4" flange, with 1/4"-20 stud.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Hammer-On Flange Clip | Type | Hammer-On Flange Clip, Bottom Mount with Stud |
Mounting | 1/4 in Screw | Material | Steel |
Color/Finish | Caddy Armour Coated | Load Capacity | 440 N |
Flange Size | 1/8 - 1/4 in | Standards | cULus Listed |
Application | Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration | UPC | 782856166382 |
Packages
100 - UNIT - (100) |