
ERICO KX CADDY® Cable/Conduit Clip
Description
Cable/conduit clip, CADDY® armour steel, Supports conduit to rod, wire or flange, Can also be used for flexible metallic tubing, armored cable, portable cables, control tubes and communications cable, No installation tools required.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Cable/Conduit Clip | Type | Cable/Conduit Clip |
Cable Size | 6 - 12 mm | Material | Steel |
Color/Finish | Caddy Armour Coated | Dimensions | 3-5 mm |
Standards | cULus Listed | Application | Datacom and Low-Voltage, Electrical |
UPC | 782856245032 |
Packages
100 - UNIT - (100) |