
ERICO 1 inch CADDY SK Single Piece Steel Strut Clamp for Conduit (100 Pieces/Box)
Description
KEY FEATURES AND BENEFITS:• One piece break apart strut clamp for EMT and Rigid conduit• Includes thread impression and captured screw
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Conduit Strut Clamp | Type | One-Piece |
Trade Size | 1 in | Clamping Range | 1 in EMT/Rigid |
Mounting | U-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized Clamp, Hot-Dipped Galvanized Screw | Series/Model | SK |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration |
UPC | 782856253389 |
Packages
100 - UNIT - (100) |