
ABB 1/8 inch-1/4 inch Steel City Hammer on Flange Clip with Stud
Description
Hammer on flange clip features hangs on box from the underside or to the front of beam flanges. Supports 100 lb. static vertical load limit. Installs easily with a hammer.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Purlin Flange Hammer Clip | Type | Beams & Purlin Clamps & Clips |
Trade Size | 1/4-20 | Mounting | Flange, Edge Clip |
Material | Steel | Load Capacity | 100 lb |
Flange Size | 1/4 - 1/8 in | Standards | UL E160899 Listed |
Application | Supports 100 lbs. Static vertical load limit. | UPC | 785991201734 |
Packages
100 - UNIT = (100) | 900 - UNIT = 900 |