
GREENLEE 1-1/2 inch Greenlee Variable Pitch Hole Saw
Description
Cut through steel, tin, aluminum, fibreglass, wood and plastic. Deep 1-5/8" (41.3 mm) cutting depth allows for cutting through 2 x 4" wood studs. Extra-tough bi-metal blade-we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money. Steam oxide finish-no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance. Extra-thick back plate minimizes vibration for smoother, easier, less tiring cutting. Made in USA.
Specifications
Brand Name | Greenlee | Item Name | Hole Saw |
Type | Variable Pitch | Saw Diameter | 1-1/2 in |
Arbor Size | 5/16 or 7/16 In shank size. | Pilot Drill Size | 1/4 in dia x 4-1/4 in L |
Shank Size | 7/16 in | Hole Depth | 1-5/8 in |
Teeth Per Inch | 4/6 | Cutting Material | Steel, Tin, Aluminum, Fiberglass, Wood and Plastic |
Tooth Material | Bi-Metal | Speed Rating | 170 - 325 r/min (Mild Steel), 115 - 215 r/min (Cast Iron), 230 - 435 r/min (Brass), 255 - 480 r/min (Aluminum) |
Arbor Number | 2800 Quick Change, 37156 or 37154 Standard | Color/Finish | Steam Oxide |
Application | For 1-1/4 in Pipe Taps | UPC | 783310191483 |
Packages
1 - UNIT - 1 |