Abbotsford
tabtbqc050

ABB 1-5/16 inch Superstrut Quick Clamp II

Price $2.4181 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TBQC050

Description

Superstrut® Quik-Clamp II™ conduit and cable clamp with electro galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®, Quik Clamp II™
Item Name Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 1/2 in Clamping Range 33.5 mm
Mounting C-Profile Material Steel Clamp
Color/Finish Galvanized Standards CSA 3313
UPC 616013111277

Packages

1 - UNIT - 1 15 - UNIT = 15 100 - UNIT = (100) 540 - UNIT = 540
Customers who bought this item also bought