
ABB 1-13/16 inch Superstrut Quick Clamp II
Description
Superstrut® Quik-Clamp II™ conduit and cable clamp with electro galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Superstrut®, Quik Clamp II™ |
Item Name | Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 1 in | Clamping Range | 44.5 mm |
Mounting | C-Profile | Material | Steel Clamp |
Color/Finish | Galvanized | Standards | CSA 3313 |
UPC | 616013111291 |
Packages
100 - UNIT = (100) | 1500 - UNIT - 1500 |