Abbotsford
tabtbqc125

ABB 2-1/8 inch Superstrut Quick Clamp II

Price $3.0318 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TBQC125

Description

Superstrut® Quik-Clamp II™ conduit and cable clamp with electro galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®, Quik Clamp II™
Item Name Pipe Clamp Type Pipe Straps, Pipe Clamps and Hangers
Trade Size 1-1/4 in Clamping Range 54 mm
Mounting C-Profile Material Steel Clamp
Color/Finish Galvanized Standards CSA 3313
UPC 616013111307

Packages

1 - UNIT - 1 50 - UNIT = (50) 100 - UNIT = 100 800 - UNIT = 800
Customers who bought this item also bought