
ABB 3-11/16 inch Superstrut Quick Clamp II
Description
Superstrut® Quik-Clamp II™ conduit and cable clamp with electro galvanized finish.
Specifications
Brand Name | ABB | Sub Brand | Superstrut®, Quik Clamp II™ |
Item Name | Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 3 in | Clamping Range | 93.5 mm |
Mounting | C-Profile | Material | Steel Clamp, Steel Screw |
Color/Finish | Galvanized | Standards | CSA 3313 |
UPC | 616013111345 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2500 - UNIT = 2500 |