Abbotsford
unscct075eg

UBS INDUSTRIES CCT075 EG CLAMP ISO 3/4in OD TUBE

Price $4.60 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:UBS INDUSTRIES
Manufacturer #:CCT075 EG

Description

3/4 inch Conduit Clamp. Cushion material is a thermoplastic elastomer rated from -65 to 248 deg F. Resist most fuels, oils, gases, greases, solvents, mineral acids and other harsh materials.

Specifications

Brand Name UBS Item Name Tube Cushioned Clamp
Trade Size 3/4 in Material Stainless Steel
Color/Finish Electro Galvanized Dimensions 1.2 in W x 0.52 in D x 1.68 in H

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought