
IPEX 5 inch x 3 inch Base Vertical-Lok Spacer, Black
Description
Vertical-Lok Spacer, base, 5 x 3 inch.
Specifications
Brand Name | Ipex | Sub Brand | Super Duct, Kraloy® |
Item Name | Base Vertical-Lok Duct Spacer | Type | Snap Fit, 1-Way |
Trade Size | 5 x 3 in | Material | ABS |
Finish | Black | For Use With | 127 mm Conduit |
UPC | 622454295780 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |