
IPEX 5 inch Scepter 90 Degree Elbow c/w Solvent Bell End
Description
Elbow, 90 degree, Scepter®, PVC, Comes with solvent bend end, 5 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Elbow | Connection Size | 5 in |
Connection Type | Spigot x Bell End | Material | PVC |
Finish | Untreated | Type | Standard, 90° |
Standards | CSA C22.2 No. 211.2 | Application | Provides Mechanical Protection for Cabling |
UPC | 622454690912 |
Packages
1 - UNIT - 1 |