
EGS 1 inch 1-Hole Click-On Steel/Zinc Plated EMT Conduit Strap
Description
Click-on type one-hole straps for EMT. Provides support for the conduits, as required by the National Electrical Code.
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | EMT Strap | Type | 1-Hole, Click-On |
Trade Size | 1 in | Length | 2.22 in |
Material | Steel | Color/Finish | Zinc Plated |
Series/Model | 1900 | Mounting Hole Size | 0.28 in |
Width | 0.75 in | Thickness | 1.13 in |
For Use With | EMT Conduit | Standards | UL 2239, E333806, CSA C22.2 18.4, cUL E333806 |
Application | For Providing Support for Conduits as Required by the National Electrical Code | UPC | 687855219032 |
Packages
25 - UNIT - (25) | 250 - UNIT - 250 |