Abbotsford
micmm251

ABB MM251 Microlectric® Pipe Strap With 2 Lag Screws

Price $12.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM251

Description

Microlectric® Pipe Strap with Lag Screw Strap Steel

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Pipe Strap with Lag Screw Type Strap
Material Steel Color/Finish Silver
Mounting Type Screw Hole Includes (2) 4 in Lag Screw
Standards CSA 27716 Application Used in All Provinces
UPC 624871007137

Packages

1 - UNIT - 1 50 - UNIT = 50
Customers who bought this item also bought