Abbotsford
ibv10

ABB 0.19 inch-0.44 inch Iberville Two-Hole Cable Strap, Aluminum

Price $0.1455 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI10

Description

The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Type Nonmetallic Sheathed Cable
Material Aluminum,Aluminum Width 0.63 in
Application For 14/2 UPC 622538666208

Packages

500 - UNIT = (500) 2000 - UNIT = 2000
Customers who bought this item also bought