
ABB 0.81 inch x 1.06 inch Iberville Two-Hole Cable Strap, Aluminum
Description
The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Strap | Type | Double Shape |
Trade Size | 6/2, 6/2 and 8/4 | Length | 0.81 in |
Material | Aluminum | Color/Finish | Untreated |
Mounting Type | Screw Hole | Width | 1.06 in |
For Use With | 6/2, 6/3, 8/4 AWG Armoured Cable/Flexible Conduit | Application | For 6/2; 6/3; 8/4 |
UPC | 622538666147 |
Packages
125 - UNIT = (125) | 500 - UNIT = 500 |