![tabcpc300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11875379.jpg?preset=medium)
ABB 3 inch Superstrut Cobra Conduit and Cable Clamp, Steel
Description
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop. Heavy-duty hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options. Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps. Parallel hook design keeps conduits and cable square with strut.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Cable and Pipe Clamp with Metal Tray | Type | 1-Piece, Series 700, Heavy Duty |
Trade Size | 3 in | Clamping Range | 3.06 - 3.626 in |
Mounting | U-Profile | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated Clamp, Galvanic/Electrolytic Zinc Plated Screw | Includes | Steel Screw |
Standards | UL File Number E160899 | Application | Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels |
UPC | 616013107126 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 2500 - UNIT = 2500 |