
ABB 3 inch Iberville EMT Set-Screw Steel Coupling
Description
IBERVILLE® E.M.T. set-screw coupling constructed of steel. It is also suitable for rigid and IMC conduits. Concrete-tight with combo head screws.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Coupling | Connection Size | 3 in |
Connection Type | Plug-in | Material | Steel |
Color | Silver | Type | EMT |
Standards | CSA File Number 3313 | UPC | 622538245243 |
Packages
5 - UNIT - (5) | 6 - UNIT - 6 | 100 - UNIT - 100 |