![ges3sscnst](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/497906908.jpg?preset=medium)
ABB 3 inch Iberville Non-Insulated EMT Set-Screw Fitting (Steel)
Description
The IBERVILLE EMT fitting series is designed to provide solutions to connect steel EMT conduit to boxes and enclosures in commercial applications offered in various sizes and application types with ferrule compression or set screw providing ground continuity. It is made of steel galvanized offer corrosion resistance and are CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Set Screw EMT Connector | Type | Straight, One-Piece |
Trade Size | 3 in | Connection | Plug-in x External Threaded |
Material | Steel | Color/Finish | Silver/Zinc Plated |
Includes | Locknut | Standards | UL File Number E23018, CSA File Number 12798 |
UPC | 622538234247 |
Packages
5 - UNIT - (5) | 6 - UNIT - (6) MBF | 100 - UNIT - 100 | SKID - SKID - 19,600 |