Abbotsford
kilmf902m

HUBBELL 3/4 inch KILLARK MF Series 90 degree Elbow Fittings, Male to Female, Iron

Price $45.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:MF-90-2M

Description

Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.


Threaded for rigid conduit or IMC

Smooth integral bushings to prevent damage to wires

Specifications

Brand Name Killark Sub Brand Killark
Item Name Elbow Connection Size 3/4 in
Connection Type Threaded Material Iron
Color Gray Finish Galvanic/Electrolytic Zinc Plated
Type 90° Series/Model MF
Dimensions 2-1/4 in L x 1.28 in W x 2.6 in H Standards UL Listed, CSA Certified, FM Approved
Application For Use to Change Direction in Rigid or IMC Conduit Systems UPC 783936170312

Packages

1 - UNIT - 1 10 - UNIT - 10