Abbotsford
appgrx100

EGS 1 inch Appleton GRX Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $157.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRX100

Description

UNILETS Outlet Box, Number Of Outlet: 4, Material: Malleable Iron, Size: 1 IN, Cable Entry: (4) 1 IN GRTX Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2-1/4

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRTX Conduit Body Type Round
Hub Size 1 in Connection Threaded
Cubic Capacity 18 in³ Material Malleable Iron
Finish Electro Zinc Plated Dimensions 78 mm D
NEMA Rating NEMA 3, 4 For Use With Threaded Metal Conduit
Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III Application For Pulling of Wires
UPC 781381446853

Packages

1 - UNIT - 1