
EGS 1 inch UNILET UNF Series Female Union (Steel)
Description
UNF unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifi cations, permits removal of enclosures without turning or removal of conduit. Features smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Explosionproof, dust-ignitionproof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Union | Connection Size | 1 in |
Connection Type | Female Threaded | Material | Steel |
Type | Type UNF, Explosionproof, Dust-Ignitionproof | Finish | Electro Zinc Plated |
Dimensions | 2 in OD x 1.72 in L | Standards | UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181 |
Application | For Connecting Conduit to Conduit | UPC | 781381234146 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |