
EGS 3/4 inch Appleton Ocal UNILETS UNF Series Aluminum Female Union
Description
UNILETS® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Union | Connection Size | 3/4 in |
Connection Type | Female Threaded | Material | Copper-Free Aluminum |
Type | Type UNF | Finish | Natural |
Dimensions | 1.75 in OD x 1.47 in L | For Use With | Rigid and IMC Conduit |
Standards | UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified | Application | For Connecting Conduit to Conduit |
UPC | 781381234139 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |