Abbotsford
appuny125nr

EGS 1-1/4 inch Appleton UNILET UNY Series Male/Female Union (Malleable Iron)

Price $156.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNY125NR

Description

UNY Unions are used for joining conduit and connecting conduit to enclosures. Facilitates modifications, permits removal of enclosures without turning or removal of conduit. Expansion unions compensate for expansion and contraction of conduit. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 1-1/4 in
Connection Type Male Threaded x Female Threaded Material Malleable Iron
Type Type UNY, Explosionproof, Dust-Ignitionproof Finish Electro Zinc Plated
Dimensions 2.81 in OD x 3.13 in L Standards UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups B, C, D, Class II, Groups E, F, G and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181
Application For Connecting Conduit to Enclosure UPC 781381257725

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought