Abbotsford
kilkdb1

HUBBELL 1/2 inch Killark Drain/Breather Fitting

Price $52.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:KDB-1
Documents Documents

Description

Drain/breather, when installed in the top of an enclosure, these fittings act as breathers which allows air flow through the enclosure . Bottom installations permit water from condensation to drain from the enclosure continuously.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Breather Drain Type Non-Reversing
Connection 1/2 in NPT Material 303 Stainless Steel
Dimension 2 in L x 1 in W x 1 in H Color Gray
NEMA Rating 3/4/4X Standards UL E10514, cCSAus, FM Approved, Class I, Divisions 1 & 2, Groups B, C, D, Class I, Zones 1 & 2, Groups IIB+H2, IIA, Class II, Divisions 1 & 2, Groups E, F, G, Class III, Divisions 1 & 2
Application When Installed in the Top of an Enclosure, these Fittings Act as Breathers which Allows Air Flow Through the Enclosure, Bottom Installations Permit Water from Condensation to Drain from the Enclosure Continuously UPC 783936367002

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought